missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Microvolume Pipet Tips, Nonsterile

Provide accurate, reliable performance in the stated volume range
$182.12 - $1103.27
Specifications
Sterility | Non-sterile |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, and Pyrogen free |
Tip Style | Microvolume, Round |
Material | Polypropylene |
Catalog Number | Mfr. No. | Volume (Metric) | Format | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Format | Price | Quantity | |||||
07-200-525
|
Corning™
4834 |
0.5 to 10 ÎĽL | Rack |
Case of 960 Each for $186.95
|
|
|||||
07-200-280
![]() |
Corning™
C4840 |
0.2 to 10 ÎĽL | Bulk |
Case of 10000 Each for $1,103.27
|
|
|||||
07-200-526
|
Corning™
4901 |
0.5 to 10 ÎĽL | Bulk |
Case of 10000 Each for $1,077.66
|
|
|||||
07-200-522
![]() |
Corning™
4826 |
0.1 to 10 ÎĽL | Rack |
Case of 960 Each for $182.12
|
|
|||||
Description
- Microvolume tips provide accurate, reliable performance in the 0.1 ÎĽL to 10 ÎĽL range for major brand ultra-micropipettors.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Non-sterile | |
DNase, RNase, and Pyrogen free | |
Polypropylene |
Natural | |
Microvolume, Round |