missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Face Respirators with OV/N95 Filter Assembly
Silicone half-mask organic vapor N95 respirators are suitable for protection in environments involving lacquer, enamel paints, pesticides, welding, dust and non-oil based particulate aerosols.
Supplier: Dentec Safety™ DTC645184320DN5ZAM
Description
- Made from pure silicon material with no extra additives
- Comfortable and easy to clean
- Industrial packaged or display bag packaged
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows for maximum inhalation
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
N95 | |
Half-Mask Respirator | |
Yes | |
Lacquer, enamel paints, pesticides, welding, dusts, non-oil mists | |
1-M-20DN5ZAM | |
10.16 cm | |
12.7 cm |
NIOSH 42 CFR Part 84 | |
Silicone | |
Medium | |
Silicone | |
Cartridges/Diskits | |
Display Bag | |
17.78 cm |