missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Color-coded Sample Alert Labels

Increase the safety and efficiency of sample handling and identification with color-coded sample alert labels.
$375.94 - $383.21
Specifications
Certification Parameters | None |
---|---|
No. per Case | 1,000 |
Certifications/Compliance | None |
Height (Metric) | 25.4 mm |
Height (English) | 1 in. (round) |
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | |||||
05-719-534
![]() |
Thermo Scientific™
5030007 |
Blue | Sample Label, Hydrochloric Acid |
Pack of 1000 Each for $383.21
|
|
|||||
05-719-532
![]() |
Thermo Scientific™
5030005 |
Red | Sample Label, Nitric Acid |
Pack of 1000 Each for $383.21
|
|
|||||
05-719-531
![]() |
Thermo Scientific™
5030004 |
Yellow | Sample Label, Sulfuric Acid |
Pack of 1000 Each for $375.94
|
|
|||||
Description
Increase the safety and efficiency of sample handling and identification with Thermo Scientific™ Color-Coded Sample Alert Labels. Each label is color-coded with the chemical preservative type for quick reference and safe handling. Sticks securely to plastic or glass sample containers.
- Color-coded adhesive “dot“ with chemical preservative or short holding time alert
- Roll of 1000 labels
- Provides easy sample aliquot identification and enhances safe handling information visibility
- Sticks securely to plastic or glass
Specifications
None | |
None | |
1 in. (round) |
1,000 | |
25.4 mm |