missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Chuck Guard Accessory with Magnetic Enclosure
Chuck Guard safely encloses the spinning chuck. Magnets snap the guard in place. Can be used with the following stirrers: BDC1850 (14-500-10), BDC3030 (14-500-11), BDC6015 (14-500-12) and FSR3000 (14-500-210).
Supplier: Caframo™ CG1
Description
- Easy to install and remove - magnets snap in place
- Creates a barrier around the spinning chuck
- Protects the chuck from splashes
Specifications
Clear | |
Chuck guard with two installed magnets | |
14 g | |
0.5 oz. |
Caframo™ and Fisherbrand™ stirrers | |
Chuck Guard | |
Polyurethane |