missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap
For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap stable and transparent.
$1545.83 - $1545.83
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Cell Growth Area | 850cm2 |
Surface Treatment | TC Treated |
Catalog Number | Mfr. No. | Capacity (Metric) | No. per Case | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | No. per Case | Price | Quantity | |||||
07000347
|
Greiner Bio-One
680045 |
2100 mL | 48 |
Case of 48 Each for $1,545.83
|
|
|||||
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Optical clarity
- Cell adhesion through
Specifications
Clear | |
Sterile | |
TC Treated |
Polystyrene | |
850cm2 |