missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Filter Cap Roller Bottles – Short Form
For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Filter Cap Roller Bottles – Short Form provides cell adhesion through physical surface treatment.
$2001.97 - $2001.97
Specifications
Bottle Surface | Ribbed |
---|---|
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Material | Polystyrene |
Catalog Number | Mfr. No. | Capacity (Metric) | Cell Growth Area | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Cell Growth Area | Price | Quantity | |||||
07000740
|
Greiner Bio-One
681072 |
2125 mL | 2125cm2 |
Case of 24 Each for $2,001.97
|
|
|||||
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
Ribbed | |
4.8 in. | |
Polystyrene | |
Sterile | |
Short form | |
271 mm | |
10.6 in. | |
Filter Screw Cap |
Clear | |
Cell cuture | |
2 | |
USP Class VI end product testing | |
TC Treated | |
Roller Bottle | |
122 mm |