missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science⢠Reusable Small Animal Feeding Needles: Curved
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
Supplier: Cadence Science⢠POP7946
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Curved
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Curved Animal Feeding Needle | |
Stainless Steel | |
Small animal, ideal for feeding and dosing | |
4 in. | |
0.118 in. |
Autoclavable | |
Reusable | |
16G | |
10.16 cm | |
0.03 cm |