missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Long Body Keyed Alike Safety Padlocks with 1.5 in. Shackle Locks

Padlock offers unique keyway which breaks electrical current from passing padlock shackle to cylinder
$84.43 - $166.88
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | |||||
19-103-504
|
Brady™
123421 |
Purple | 3/Pk. |
Pack of 3 Each for $84.43
|
|
|||||
19-103-509
|
Brady™
123426 |
Yellow | 6/Pk. |
Pack of 6 Each for $166.88
|
|
|||||
19-103-513
|
Brady™
123430 |
Purple | 6/Pk. |
Pack of 6 Each for $166.88
|
|
|||||
Description
- Lock with 7.6cm (3 in.) long body provides ample space for identification information
- Made of nylon plastic
- Lock labels are supplied with English and Spanish or English and French “DO NOT OPERATE” legends
- Custom keying and engraving is available
- Available in a variety of colors and packaging
Specifications
Keyed Alike | |
Nylon |