missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Keyed-Different Aluminum Padlocks with 3 in. Shackle Locks
Lightweight padlock with rugged, solid aluminum body
Supplier: Brady™ 123286
Description
- Anodized aluminum finish provides better fade resistance outdoors and corrosion resistance in comparison to standard steel shackle
- Padlock with FDA-approved lubricant in cylinder and key retaining safety feature
- Comes with options available for custom keying
Specifications
RoHs | |
3 in. | |
7.62 cm | |
Green | |
Keyed Different | |
4 cm | |
Aluminum | |
Rugged Body Padlock | |
1.6 in. |
1.5 in. | |
0.75 in. | |
0.25 in. | |
0.6 cm | |
1.9 cm | |
Shackle Lock and 2 Keys | |
6/Pk. | |
For Outdoor, Industrial Safety, Food, Beverage Applications | |
3.81 cm |