missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Aluminum Padlocks with 1.5 in. Shackle Locks

Keyed Different Aluminum Padlocks with 1.5 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.

Supplier:  Brady™ 123321

 View more versions of this product

Catalog No. 19-002-111


Only null left
Explore available promotions

Description

Description

  • Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
  • Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
  • Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
  • Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Greener Choice Claims
  • Environmental benefits include:
    • Source Reduction
Specifications

Specifications

RoHs
1.5 in.
3.81 cm
Silver
Keyed Different
4 cm
Aluminum
Shackle Lock
1.6 in.
3.81 cm
1.5 in.
0.75 in.
0.25 in.
0.6 cm
1.9 cm
Shackle Lock and 2 Keys
1 Ea.
For Outdoor, Industrial Safety, Food Applications
Outdoor; Industrial Manufacturing; Food and Beverage
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions