missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Alike Aluminum Padlocks with1.5 in. Shackle Locks
Keyed Alike Aluminum Padlocks with 1.5 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.
Supplier: Brady™ 123439
Description
- Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
- Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
- Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Specifications
OSHA 1910.147 | |
1.5 in. | |
3.81 cm | |
Brown | |
Keyed Alike | |
4 cm | |
Aluminum | |
Rugged Body Padlock | |
1.6 in. | |
3.81 cm |
1.5 in. | |
0.75 in. | |
0.25 in. | |
0.6 cm | |
1.9 cm | |
Shackle Lock and 2 Keys | |
6/Pk. | |
For Outdoor, Industrial Safety, Food Applications | |
Outdoor; Industrial Manufacturing; Food and Beverage |