missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Alike Aluminum Padlocks with1.5 in. Shackle Locks

Keyed Alike Aluminum Padlocks with 1.5 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.

Supplier:  Brady™ 123434

 View more versions of this product

Catalog No. 19-002-104


Only null left
Explore available promotions

Description

Description

  • Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
  • Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
  • Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
  • Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

OSHA 1910.147
1.5 in.
3.81 cm
Brown
Keyed Alike
4 cm
Aluminum
Rugged Body Padlock
1.6 in.
3.81 cm
1.5 in.
0.75 in.
0.25 in.
0.6 cm
1.9 cm
Shackle Lock and 2 Keys
3/Pk.
For Outdoor, Industrial Safety, Food Applications
Outdoor; Industrial Manufacturing; Food and Beverage
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions