missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: This Equipment Starts Automatically Signs
Various sizes and materials
Supplier: Brady™ 88185
Description
AL: BradyTuff™ aluminum
SS: Self-sticking high performance polyester
Specifications
ANSI Z535, OSHA 1910.145 | |
1 Ea. | |
Surface Mount | |
7 in. | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
Machine and Operational Sign |
Polyester | |
Self-sticking Polyester (B-302) | |
Use for safety signs, identification of fire alarms, extinguishers and emergency exits | |
17.7 cm | |
-40°F | |
10 in. | |
-40°C to 110°C | |
DANGER THIS EQUIPMENT STARTS AUTOMATICALLY | |
Red on White |