missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Blank Manila Tags
Identify facility equipment to your exact specifications. The Brady™ Blank Manila Tags are durable one-sided tags with a write-on area that accepts most marking pens.
$136.66 - $238.24
Specifications
Quantity | 1000/Pk. |
---|---|
Color | Manila |
Material | Cardstock |
Shape | Rectangle |
Label Type | Not laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | ||||||
19-112-962
|
Brady™
102040 |
1.375 x 2.75 in. |
Pack of 1000 Each for $136.66
|
|
||||||
19-112-963
|
Brady™
102041 |
1.625 x 3.25 in. |
Pack of 1000 Each for $160.83
|
|
||||||
19-112-965
|
Brady™
102044 |
2.375 x 4.75 in. |
Pack of 1000 Each for $198.03
|
|
||||||
19-112-966
|
Brady™
102047 |
3.125 x 6.25 in. |
Pack of 1000 Each for $238.24
|
|
||||||
Description
- Heavy duty paper tags are made of a durable cardstock material
- They provide an economical and convenient way to ID equipment or areas of your facility
- Paper grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor use
Specifications
1000/Pk. | |
Cardstock | |
Not laminated |
Manila | |
Rectangle |