missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spray Pump Bottles
Low-density polyethylene plunger style bottle delivers a fine mist spray.
Supplier: Bel-Art™ F116340000
Description
Low-density polyethylene plunger style bottle delivers a fine mist spray.
- Includes clear cap to help prevent evaporation and accidental leaks
- 12/Pk.
Specifications
16 oz., 500 mL | |
16 oz. | |
LDPE | |
Non-sterile | |
Not Autoclavable | |
No | |
Cylindrical | |
Spray Bottle | |
7.4 in. | |
Blank | |
18 mm | |
Threaded |
500 mL | |
Translucent, Translucent | |
12/Pk. | |
Yes | |
Reusable | |
Narrow, Threaded | |
188 mm | |
3 in. | |
7.4 in. | |
Polystyrene | |
76 mm |
Promotions
-
Bel Art Products
Get More Bel-Art Lab Essentials with Purchase
Spend $150 on Bel-Art products and get a matching dollar amount of up to $150 to spend on more products.Expires: 06/30/25
Limited Time See Full Promo Details