missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinplus™ Magnetic Stirring Bar
Spinplus™ magnetic stirring bars add speed and efficiency to mixing operations
Supplier: Bel-Art™ F371440038EMD
Description
- The cross shape creates a deep vortex and provides stable, quiet operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
0.37 in. | |
4.7mm | |
White | |
0.19 in. | |
9.5 mm | |
Autoclavable | |
9.5 mm |
PTFE, FDA-grade, USP Class VI | |
Magnetic Stir Bar | |
50 | |
Alnico Magnet | |
0.37 in. | |
FDA, USP Class VI, ISO 9001:2008 | |
Cross |