missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Spinbar™ Magnetic Retriever
Reaches down drains for lost bars
Manufacturer: Bel-Art™ F377730000
Description
- 0.38 in. (9.5mm) dia. polyethylene pick-up rod
- With powerful Alnico magnet sealed in one end
- Handy hang-up grip on other end
- Offers convenient stir bar retrieval for bars up to 1 in. long
Specifications
Offers convenient stir bar retrieval for bars up to 1 in. long | |
High-strength alnico sealed-in magnet, hang-up loop on one end, 0.95 cm polyethylene pick-up rod | |
45.7cm | |
Spinbar™ Magnetic Retriever |
Stirring bars | |
18 in. | |
PE (Polyethylene) |