missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Racks

Organizes tubes for storage and processing.

Supplier:  Bel-Art™ F18794-0000/EMD

 View more versions of this product

Catalog No. S96710



Only null left
Explore available promotions

Description

Description

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Steam autoclavable at 121 degree C (250 degree F)
  • Temperature range: -223° to 121°C (-369° to 250°F)
  • Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

Centrifuge Tube Rack
Autoclavable
Tubes (50 mL)
8
3 Tiers
Non-sterile
14.9 cm
8 cm
9.2 cm
2 x 4
Blue
Epoxy-coated Steel
Rectangular
Yes, When Empty
14.9 x 8 x 9.2 cm
5.87 in.
3.18 in.
3.62 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions