missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Dial-Type Calipers with Metric Scale to 150mm
Non-conducting and corrosion resistant
Supplier: Bel-Art™ H134160001
Description
- Black numbers on white background
- 150mm scale with 0.1mm subdivisions plus 33mm diameter dial
- Dial is adjustable for zero and differential measurements
- Fine adjustment thumb roller
- Polymeric plastic won't scratch like metal
- Length: 22.2cm (8.75 in.)
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Promotions
-
Bel Art Products
Get More Bel-Art Lab Products with Purchase
Spend $200 on Bel-Art products and get a matching dollar amount of up to $200 to spend on more products.Expires: 06/30/26
New Offer See Full Promo Details