missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Wallerstein Laboratory Nutrient Medium
For cultivating yeasts, molds and bacteria encountered in brewing and industrial fermentation processes
Supplier: BD B242420
Description
- Formulation: Yeast extract 4g/L, Pancreatic digest of Casein 5g/L, Dextrose 50g/L, Monopotassium Phosphate 0.55g/L, Potassium Chloride 425mg/L, Calcium Chloride 125mg/L, Magnesium Sulfate 125mg/L, Ferric Chloride 2.5mg/L, Manganese Sulfate 2.5mg/L, Agar20g/L, Bromcres
Order Info
Prices are for units of one each unless otherwise specified.
Certifications
ISO/DIS, 11014
Specifications
ISO/DIS, 11014 | |
Dehydrated | |
Microbiology Media | |
Isolation of Yeasts, molds and bacteria | |
500 g |
<30°C | |
Wallerstein Laboratory Nutrient Medium | |
Yeast extract 4g/L, Pancreatic digest of Casein 5g/L, Dextrose 50g/L, Monopotassium Phosphate 0.55g/L, Potassium Chloride 425mg/L, Calcium Chloride 125mg/L, Magnesium Sulfate 125mg/L, Ferric Chloride 2.5mg/L, Manganese Sulfate 2.5mg/L, Agar20g/L, Bromcresol green 22mg/L | |
Bottle |