missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Qiagen™ Robotic Tips

Compatible with Qiagen liquid handling systems and Qiagen BioRobot Series
$252.96 - $1510.00
Specifications
Certifications/Compliance | Non-ANSI |
---|---|
Clean Claims | DNase, Rnase Free |
Format | Rack |
Tip Style | Automation, Round |
For Use With (Equipment) | Qiagen BioRobot |
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Color | Price | Quantity | ||||
14-222-388
|
Axygen™
4345 |
1000 μL | Sterile | Clear |
Case for $252.96
|
|
||||
14-222-387
|
Axygen™
QTF1100CBKRS |
1000 μL | Sterile | Black |
Case of 1536 Each for $1,242.13
|
|
||||
14-222-383
|
Axygen™
QT300CBKR |
300 μL | Non-sterile | Black |
Case of 2304 Each for $1,510.00
|
|
||||
Description
Available in volumes of 250, 300, 1000 and 1100 μL.
- Clear and conductive black tips available
- Choice of Presterilized, Nonsterilized, Filtered, Non-Filtered and Conductive tips
Specifications
Non-ANSI | |
Rack | |
Qiagen BioRobot |
DNase, Rnase Free | |
Automation, Round |