missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Arc H2O™ FR Hi-Vis Yellow Rain Jacket Tall, Type R Class 2
FR hi-vis rain jacket features waterproof welded seams with reinforced stress points to provide durability. Tall sizes add 3 inches to chest/waist and 1.5 inches to sleeve length compared to regular sizes.
$871.54 - $1160.02
Specifications
Gender | Unisex |
---|---|
Material | Polyurethane-coated FR Cotton |
Color | Fluorescent Yellow |
Closure Type | Zipper |
Certifications/Compliance | Arc Rating: 9.8 cal/cm², CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
170012061
|
National Safety Apparel™
R30RL05SMT |
Small |
Each for $871.54
|
|
||||||
170012062
|
National Safety Apparel™
R30RL05MDT |
Medium |
Each for $871.54
|
|
||||||
170012063
|
National Safety Apparel™
R30RL05LGT |
Large |
Each for $871.54
|
|
||||||
170012064
|
National Safety Apparel™
R30RL052XT |
2X-Large |
Each for $958.69
|
|
||||||
170012065
|
National Safety Apparel™
R30RL053XT |
3X-Large |
Each for $958.69
|
|
||||||
170012066
|
National Safety Apparel™
R30RL054XT |
4X-Large |
Each for $1,054.56
|
|
||||||
170012068
|
National Safety Apparel™
R30RL05XLT |
X-Large |
Each for $871.54
|
|
||||||
170012067
|
National Safety Apparel™
R30RL055XT |
5X-Large |
Each for $1,160.02
|
|
||||||
Description
- Waterproof welded seams with reinforced stress points to provide durability
- Batwing pattern creating freedom of movement
- Contoured collar with tuck away
- Covered zipper and snap closures
- FR hook and loop adjustable tab closures
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with FR hook and loop closure
- 2 in. silver reflective trim
- Adjustable cuffs
- Front storm flap with reflective trim
- FR polyurethane is durable and flexible that will not become brittle as it ages
- FR fabric will not melt, drip, or ignite
- Made in the USA
Specifications
Unisex | |
Fluorescent Yellow | |
Arc Rating: 9.8 cal/cm², CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 | |
Reusable | |
Jacket | |
30.5 in. |
Polyurethane-coated FR Cotton | |
Zipper | |
Welded | |
Hi-vis Rain Jacket | |
Utilities, Electrical Contractors |