missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Arc H2O™ FR Hi-Vis Orange Rain Jacket Tall, Type R Class 2
Arc H2O FR HI-Vis rain jacket type R class 2. Tall sizes add 3 inches to chest/waist and 1.5 inches to sleeve length compared to regular sizes.
Supplier: National Safety Apparel™ R30RQ052XT
Description
- Waterproof welded seams with reinforced stress points to provide durability
- Batwing pattern creating freedom of movement
- Contoured collar with tuck away
- Covered zipper and snap closures
- FR hook and loop adjustable tab closures
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with FR hook and loop closure
- 2 in. silver reflective trim
- Adjustable cuffs
- Front storm flap with reflective trim
- FR polyurethane is durable and flexible that will not become brittle as it ages
- FR fabric will not melt, drip, or ignite
- Made in the USA
Greener Choice Claims
- Environmental benefits include:
- Source Reduction
Specifications
2X-Large | |
Polyurethane-coated FR Cotton | |
Zipper | |
Welded | |
Hi-vis Rain Jacket | |
53 to 56 in. | |
Utilities, Electrical Contractors |
Unisex | |
Fluorescent Orange | |
Arc Rating: 9.8 cal/cm² ,CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 | |
Reusable | |
Jacket | |
53 to 56 in. | |
30.5 in. |