missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparelâ„¢ Arc H20â„¢ FR Rainwear Kit, Type R Class 2
Waterproof welded seams with reinforced stress points to provide durability.
$2092.17 - $2374.55
Specifications
Certifications/Compliance | NFPA 70E, ANSI/ISEA 107 Type R Class 2, ASTM F1891, ASTM F2733, CSA Z462, OSHA 1910.269 |
---|---|
Color | Fluorescent Orange |
Hood Type | Attached |
Closure Type | Zipper, Buckle |
Product Type | Rainwear Kit |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
170012025
|
National Safety Apparelâ„¢
KITRQC2SM |
Small |
Each for $2,092.17
|
|
||||||
170012026
|
National Safety Apparelâ„¢
KITRQC2MD |
Medium |
Each for $2,092.17
|
|
||||||
170012027
|
National Safety Apparelâ„¢
KITRQC2LG |
Large |
Each for $2,092.17
|
|
||||||
170012028
|
National Safety Apparelâ„¢
KITRQC22X |
2X-Large |
Each for $2,186.30
|
|
||||||
170012029
|
National Safety Apparelâ„¢
KITRQC2XL |
X-Large |
Each for $2,092.17
|
|
||||||
170012030
|
National Safety Apparelâ„¢
KITRQC23X |
3X-Large |
Each for $2,186.30
|
|
||||||
170012031
|
National Safety Apparelâ„¢
KITRQC24X |
4X-Large |
Each for $2,280.43
|
|
||||||
170012032
|
National Safety Apparelâ„¢
KITRQC25X |
5X-Large |
Each for $2,374.55
|
|
||||||
Description
- 2 in. FR silver reflective trim
- FR polyurethane (PU) moisture barrier
- Lightweight and stretchable comfort
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Back ventilation system with FR mesh for increased airflow
- Contoured collar with tuck away attached hood
- Covered D-Ring opening access
- Covered zipper and snap closure
- FR hook and loop adjustable leg closures
- Adjustable cuffs and shoulder straps
- Heavy duty quick release suspender system
- FR fabric will not melt, drip, or ignite
Specifications
NFPA 70E, ANSI/ISEA 107 Type R Class 2, ASTM F1891, ASTM F2733, CSA Z462, OSHA 1910.269 | |
Attached | |
Rainwear Kit |
Fluorescent Orange | |
Zipper, Buckle |