missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Component Pipe Marker - Pressure Sensitive Vinyl, RECEIVER-HIGH
Use IIAR Component Markers to label components of an ammonia refrigeration system with the name of the equipment and designated pressure level.
Supplier: Brady™ 90345
Description
- Component name is printed on a safety yellow background
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Not Autoclavable | |
Pipe Marker | |
Black/Red on Yellow | |
Pipe Marker | |
1 | |
4 Labels/Card | |
Round | |
0.01 in. | |
24 in. | |
4 in. |
ANSI A13.1-2007 | |
Permanent Acrylic | |
Vinyl | |
(1) Pipemarker | |
English | |
1 Card | |
24 x 4 in. | |
4 x 24 in. | |
609.6 mm |