missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSorb™ HC Polyester Wipers

For ISO Class 5 and 6 (Class 100 and 1000) applications

$167.12 - $1135.46

Specifications

Product Type High-capacity Wipe
Material Polyester
Autoclavable Autoclavable
Basis Weight 214
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-034-210
View Documents
Texwipe™
TX2412
12 x 12 in.
Pack of 100 Each for $167.12
Case of 6 Pack for $1,002.72
Only null left
 
18-333-A
View Documents
Texwipe™
TX2409
22.86 x 22.86 cm (9 x 9 in.)
Case of 1000 Each for $1,135.46
Only null left
 
Description

Description

  • Large two-ply, 100% continuous-filament polyester wiper in double-knit interlock pattern
  • For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
  • Glides smoothly over surfaces and does not snag
  • Highly absorbent, with low particles and extractables

Order Info

Basis weight: 220g/m2

Specifications

Specifications

High-capacity Wipe
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
2-ply
Polyester
214
For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'