missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosure
Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement, the Airclean PowderSafe™ Type A Ductless Balance Enclosure is a smart addition to any lab environment.
Supplier: AirClean™ Systems AC720C
Alert:
Requires an air filter in order to operate. Air filter must be purchased separately.
Description
- Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
- Electrostatically charged pre-filter is easily bagged out under negative pressure
- AirSafe™ automatic safety controller
- Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
- Portable-NO DUCTWORK REQUIRED
- Constantly monitors airflow and filter conditions
- Electrical cord access ports
- Solid 3/8 in. polypropylene base
- Tested with 3 and 4 place balances
- Leak tested and certified before shipment
- Available in 24 in., 32 in. and 48 in. widths
- Quiet operation lessthan 49dB
- 360° visibility
- Compact ergonomic design takes up less space
- Optional carbon filtration
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Portable Type A Ductless Balance Enclosure | |
Polypropylene | |
24 x 48 x 30 in. (60.9 x 121.9 x 76.2 cm) | |
<49 dB |