missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Adapter Set
Adapter Set fits 10 and 12 mm tubes. For use with Biochrom colorimeters and cell density meters including Ultrospec 30 and 35c.
Supplier: Biochrom 80300057
Description
- Adapter set for 10 and 12mm tubes
- For use with Biochrom WPA CO8000 Cell Density Meter
Specifications
0.4 to 0.5 in. | |
Tube Adapter | |
Biochrom Ultrospec 30, Ultrospec 35c, Ultrospec 10, WPA CO8000 Cell Density Meter | |
Cylindrical |
10 to 12 mm | |
Reusable | |
10 and 12mm test tubes |