Learn More
3M™ 6000 Series Cartridge/P100 Particulate Filter Combinations
Preassembled with P100 filters
Supplier: 3M™ 7000029639
Alert:
Do not exceed maximum use concentrations established by regulatory standards. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Description
Preassembled with P100 filters
- Can be used for contaminant concentration up to 10X the Permissible Exposure Limit (PEL) with half-facepiece respirators, or 50X the PEL with full-facepiece respirators (when quantitatively fit-tested) or according to specific OSHA standards or applicable government regulations, whichever is lower
- Not for use in atmospheres that are unknown or immediately dangerous to life or health (IDLH)
- Cartridge/filter assemblies using P100 filters are 99.97% efficient against solid and liquid aerosols, including oils
- 3M Catalog# 60921, 60922, 60923, 60924, 60925, 60926, 60928, 60929S
Do not exceed maximum use concentrations established by regulatory standards. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
- Environmental benefits include:
- Recyclable
Specifications
Organic Vapor Cartridge | |
Black/Magenta | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding | |
60921 | |
4.2 in. | |
3.4 in. |
NIOSH | |
Cartridge | |
3M™ half and full facepiece 6000, 7000, ff-400 series with bayonet filter holders | |
60/Cs. | |
10.6 cm | |
8.6 cm |