missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Arc Flash Kit with Lift Front Hood, No Gloves

With a unique blend of 88% cotton and 12% high-tenacity nylon, garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$3639.57 - $3912.40
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
170011758
|
National Safety Apparel™
KIT4SC40NGLFSM |
Small |
Each for $3,639.57
|
|
||||||
170011759
|
National Safety Apparel™
KIT4SC40NGLFMD |
Medium |
Each for $3,639.57
|
|
||||||
170011760
|
National Safety Apparel™
KIT4SC40NGLFLG |
Large |
Each for $3,639.57
|
|
||||||
170011761
|
National Safety Apparel™
KIT4SC40NGLFXL |
X-Large |
Each for $3,639.57
|
|
||||||
170011762
|
National Safety Apparel™
KIT4SC40NGLF2X |
2X-Large |
Each for $3,730.51
|
|
||||||
170011763
|
National Safety Apparel™
KIT4SC40NGLF3X |
3X-Large |
Each for $3,730.51
|
|
||||||
170011764
|
National Safety Apparel™
KIT4SC40NGLF4X |
4X-Large |
Each for $3,821.46
|
|
||||||
170011765
|
National Safety Apparel™
KIT4SC40NGLF5X |
5X-Large |
Each for $3,912.40
|
|
||||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
Adjustable | |
Unisex |
40 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |