missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filters, 3 μm

Hydrophobic membrane with laminated backing for easier handling

Supplier:  MilliporeSigma™ FSLW04700

 Afficher plus de versions de ce produit

Numéro de catalogue. FSLW04700

Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Hydrophobic membrane with laminated backing for easier handling

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
Spécifications

Spécifications

Not Autoclavable
White
PTFE
Non-sterile
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy.
Hydrophobic
Filter Membranes
47 mm
0.7 psi
Screen Filter
3.0 μm
286 mL/min x cm2
20.0 L/min/cm2
100/Pk.
Hydrophobic
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Accessoires
Promotions

Promotions