missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pinnacle™ DB Columns with C18 Column Packing, 5μm DFS Item

Highly base-deactivated spherical silica

1 575,72 $ - 1 784,17 $

Spécifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Length (Metric) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Length (Metric) Prix Quantité  
06728357 DFS Item
Afficher les documents
Restek™
RK9414565
150 mm N/A
Il en reste null
 
06728364 DFS Item
Afficher les documents
Restek™
RK9414575
250 mm N/A
Il en reste null
 
Description

Description

  • Hydrophobic C18 phase suitable for analyses of a wide range of compounds, from highly acidic to slightly basic

  • Carbon load: 11%
  • Endcapped
  • Max. Temp.: 80C
  • USP type: L1

Spécifications

Spécifications

Analytical Column
5 μm
Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic
4000 psi (275 bar)
5 μm
140 Å
80°C
C18
11%
Yes
Stainless Steel
UHPLC
4.6 mm
1 mL/min
Monomeric C18
Spherical
2.5 to 8
5 g
L1
Silica
Reversed Phase
Reversed Phase
Column
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'