missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Pinnacle™ DB Columns with C18 Column Packing, 5μm
Description
- Hydrophobic C18 phase suitable for analyses of a wide range of compounds, from highly acidic to slightly basic
- Carbon load: 11%
- Endcapped
- Max. Temp.: 80C
- USP type: L1
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic |
| Length (Metric) | 250 mm |
| Ligand Type | Monomeric C18 |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Show More |