missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pinnacle™ DB Columns with C18 Column Packing, 5μm

Catalog No. 06728357
Encompass
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06728357 150 mm
06728364 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06728357 Supplier Restek™ Supplier No. RK 9414565
Only null left

Highly base-deactivated spherical silica

  • Hydrophobic C18 phase suitable for analyses of a wide range of compounds, from highly acidic to slightly basic

  • Carbon load: 11%
  • Endcapped
  • Max. Temp.: 80C
  • USP type: L1

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic
Length (Metric) 150 mm
Ligand Type Monomeric C18
Max. Pressure 4000 psi (275 bar)
Mobile Phase Compatibility 20 mM Potassium Phosphate Monobasic
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 140 Å
Quantity 5 g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type Column
Technique UHPLC
Show More Show Less