missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ CE5-512 Clean Latex Gloves

Comfortable latex gloves are designed for use in Class 100/ISO 5 Cleanroom environments.

Supplier:  Ansell CE5512L

 Afficher plus de versions de ce produit

Numéro de catalogue. 19-120-2503C



Il en reste null
Découvrez plus d'offres spéciales

Avertissement:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Comprend: Certificate of Assurance for full traceability.

Description

Description

  • Micro-textured surface enhances wet or dry grip
  • Does not contain silcone
  • Multiclass cleanroom compatibility
  • Length: 12 in. (30.5 cm)
  • Thickness: 7.9 mil at fingertip
  • Natural color

Spécifications

Spécifications

ASTM D3767, ASTM D3577, D412-06a
Class 100 (ISO 5)
Natural
7.1 mil
Ambidextrous
Latex
0.14 mm
Large
7.1 mil
ISO 9001:2008
MICROFLEX™ CE5-512
30.5 cm
Category III, EN 420:2003 + A1:2009, EN 455-1
1.5
Partially Textured
0.18 mm
No
3.3 mil
Powder Free
Non-sterile
0.18 mm
CE5-512-L
12 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions