missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Gauge Marking Labels

Color-coded labels to mark gauges to easily identify acceptable or dangerous levels. Brady Gauge Marking Label are transparent and available in size 9 x 10 in.

$30.37 - $30.37

Spécifications

Description Abrasion, chemical and weather resistant
Adhesive Type Acrylic, Permanent
Finish Gloss
Material Reflective Polyester Sheeting
Product Type Gauge marking label
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Color Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Color Prix Quantité  
19-110-831
Afficher les documents
Brady™
30698
Green
chaque for $30.37
Il en reste null
 
19-110-832
Afficher les documents
Brady™
30699
Yellow
chaque for $30.37
Il en reste null
 
19-110-830
Afficher les documents
Brady™
30697
Red
chaque for $30.37
Il en reste null
 
Description

Description

  • To easily identify acceptable or dangerous levels
  • Made of reflective polyester sheeting
  • Color-coded and available in size 228.6W x 254mm H
Spécifications

Spécifications

Abrasion, chemical and weather resistant
Gloss
Gauge marking label
9 x 10 in. (W x H)
Acrylic, Permanent
Reflective Polyester Sheeting
Rectangle
228.6 x 254 mm (W x H)
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'