missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Gauge Marking Labels
Description
- To easily identify acceptable or dangerous levels
- Made of reflective polyester sheeting
- Color-coded and available in size 228.6W x 254mm H
Specifications
Specifications
| Description | Abrasion, chemical and weather resistant |
| Adhesive Type | Acrylic, Permanent |
| Color | Green |
| Finish | Gloss |
| Material | Reflective Polyester Sheeting |
| Product Type | Gauge marking label |
| Shape | Rectangle |
| Size (English) | 9 x 10 in. (W x H) |
| Size (Metric) | 228.6 x 254 mm (W x H) |