missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Gauge Marking Labels

Catalog No. 19110832
Change view
Click to view available options
Color:
Green
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19110832 Yellow
19110831 Green
19110830 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19110832 Supplier Brady™ Supplier No. 30699
Only null left

Color-coded labels to mark gauges to easily identify acceptable or dangerous levels. Brady Gauge Marking Label are transparent and available in size 9 x 10 in.

  • To easily identify acceptable or dangerous levels
  • Made of reflective polyester sheeting
  • Color-coded and available in size 228.6W x 254mm H

Specifications

Description Abrasion, chemical and weather resistant
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Gloss
Material Reflective Polyester Sheeting
Product Type Gauge marking label
Shape Rectangle
Size (English) 9 x 10 in. (W x H)
Size (Metric) 228.6 x 254 mm (W x H)