Learn More
Axygen™ AxyPrep Mag™ DyeClean Kits
Scalable dye terminator clean-up simplified
651,54 $ - 3 981,32 $
Spécifications
| Format | 96- or 384-well Plate |
|---|---|
| For Use With (Equipment) | ABI PRISM 3730, 3730xl, 3700, 3130, 31030xl and 3100, MegaBACE |
| For Use With (Application) | Removes excess dye terminator chemistries |
| Product Type | Kit |
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantité | |||||
|
14-223-164
|
Axygen™
MAGDYECL5 |
5 mL |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
14-223-163
|
Axygen™
MAGDYECL50 |
50 mL |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
14-223-165
|
Axygen™
MAGDYECL250 |
250 mL |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
The AxyPrep Mag DyeClean Kit utilizes a unique paramagnetic bead-based sequencing purification system that is optimized for the removal of excess dye terminator from Sanger sequencing reactions. The process consists of a selective binding of DNA to the beads, a wash step for removing nucleotides, primers, and non-targeted amplicons, and elution of pure DNA. Through use of this kit you can achieve Rapid and reliable clean-up of sequencing reactions while maintaining high QV20+ scores. This kit can be used for manual or automated processes.
- High DNA recovery yields, long sequence readings
- Suitable for the clean-up of sequencing reactions of different Sanger sequencing based platforms - ABI Prism 3730, 3730xl, 3700, 3130, 31030xl and 3100 - GE Healthcare MegaBACE
- Simple and easy sequencing reaction clean-up process: 25 minutes/96 samples
- Scalable: Tube, 96 and 384 well plate formats
- No centrifugation or filtration required
Spécifications
| 96- or 384-well Plate | |
| ABI PRISM 3730, 3730xl, 3700, 3130, 31030xl and 3100, MegaBACE | |
| Removes excess dye terminator chemistries | |
| Kit |