missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ AxyPrep Mag™ DyeClean Kits

Catalog No. 14223165
Change view
Click to view available options
Quantity:
5 mL
50 mL
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14223165 250 mL
14223164 5 mL
14223163 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14223165 Supplier Axygen™ Supplier No. MAGDYECL250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Scalable dye terminator clean-up simplified

The AxyPrep Mag DyeClean Kit utilizes a unique paramagnetic bead-based sequencing purification system that is optimized for the removal of excess dye terminator from Sanger sequencing reactions. The process consists of a selective binding of DNA to the beads, a wash step for removing nucleotides, primers, and non-targeted amplicons, and elution of pure DNA. Through use of this kit you can achieve Rapid and reliable clean-up of sequencing reactions while maintaining high QV20+ scores. This kit can be used for manual or automated processes.

  • High DNA recovery yields, long sequence readings
  • Suitable for the clean-up of sequencing reactions of different Sanger sequencing based platforms - ABI Prism 3730, 3730xl, 3700, 3130, 31030xl and 3100 - GE Healthcare MegaBACE
  • Simple and easy sequencing reaction clean-up process: 25 minutes/96 samples
  • Scalable: Tube, 96 and 384 well plate formats
  • No centrifugation or filtration required

Specifications

Format 96- or 384-well Plate
For Use With (Equipment) ABI PRISM 3730, 3730xl, 3700, 3130, 31030xl and 3100, MegaBACE
For Use With (Application) Removes excess dye terminator chemistries
No. of Reactions 25,000 to 35,000 Preps
Product Type Kit
Quantity 250 mL