Learn More
Applied Biosystems™ Veriti™ Thermal Cycler Extended Warranty + Plastics Package, ABRC, 384-well
The Applied Biosystems Veriti Thermal Cycler delivers the proven reliability of Applied Biosystems instruments with the throughput you need for large experiments.
Supplier: Applied Biosystems™ A36966
Description
Features include:
- Convenient color touch-screen interface speeds setup time and use
- Transfer protocols, back up protocols and system configurations with a USB port
- From a single, networked Veriti instrument, start a run on up to 12 Veriti systems
- Conveniently place instruments side-by-side due to front to back venting feature
Rapid Exchange (REX) extended warranty
In most countries, your thermal cycler comes with a standard two-year warranty. The package offered here provides additional warranty coverage to your existing manufacturer’s limited warranty. With the Rapid Exchange (REX) extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
AB Repair Center (ABRC) extended warranty
In most countries, your thermal cycler comes with a standard two-year warranty. The package offered here provides additional warranty coverage to your existing manufacturer’s limited warranty. With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.
The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.
Certain exclusions apply.
Applied Biosystems MicroAmp Plastics consumables
This package contains several Applied Biosystems MicroAmp plastics consumables to get you started. All of our plastics consumables are validated with Applied Biosystems instruments for optimal fit and performance. The following plastic consumables will be delivered along with your instrument when you order this package:
- 5 x MicroAmp EnduraPlate Optical 384-Well Clear Reaction Plates with Barcode (Cat. No. 4483285)
- 1 x MicroAmp Clear Adhesive Film (Cat. No. 4306311)
Spécifications
Kit | |
Manual Protocols | |
48.5 cm (19.1 in.) (L) x 23.7 cm (9.3 in.) (W) x 24.5 cm (23.7 in.) (H) | |
Veriti™ | |
ABRC Thermal Cycler | |
9.3 in. | |
48.5 cm | |
19.1 in. | |
PCR | |
USB |
Veriti 384-well Thermal Cycler, 3-year AB Repair Center (ABRC) extended Warranty, 5 x MicroAmp EnduraPlate Optical 384-well Clear Reaction Plates with Barcode, 1 x MicroAmp Clear Adhesive Film | |
Fast, Standard | |
up to 384-wells/run | |
Touchscreen | |
9.6 in. | |
24.5 cm | |
3 Years | |
23.7 cm | |
Approved for Shipment at Room Temperature or on Wet Ice | |
384-well |