missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Series II Standard Removable Needle Syringes
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
Supplier: SGE™ SG006050
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Spécifications
| ±1% | |
| 25 G | |
| 0.31 in. | |
| 0.5 mm | |
| 1.96 in. | |
| 250R | |
| 250 μL | |
| 50 mm | |
| Removable |
| Borosilicate Glass (Barrel), Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
| 0.01 in. | |
| 8 mm | |
| Standard plunger | |
| Series II Standard Removable Needle Syringes | |
| 1/Pk. | |
| SGE | |
| Removable Bevel | |
| Yes |