missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Series II Standard Removable Needle Syringes

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

$121.57 - $220.17

Spécifications

Accuracy ±1%
Diameter (English) Outer Needle 0.01 in.
Length (English) Needle 1.96 in.
Product Type Series II Standard Removable Needle Syringes
Needle Point Style Removable Bevel
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Quantity Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Quantity Prix Quantité  
SG-002050
Afficher les documents
SGE™
002050
10 μL 26 G 0.47 mm 1/Pk.
chaque for $121.57
Il en reste null
 
SG-006050
Afficher les documents
SGE™
SG006050
250 μL 25 G 0.5 mm 1/Pk.
chaque for $210.64
Il en reste null
 
SG-007050
Afficher les documents
SGE™
SG007050
500 μL 25 G 0.5 mm 1/Pk.
chaque for $220.17
Il en reste null
 
Description

Description

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

  • Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
  • Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
  • 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation

Spécifications

Spécifications

±1%
1.96 in.
Removable Bevel
0.01 in.
Series II Standard Removable Needle Syringes
Removable
Videos
FDS
Documents

Documents