Learn More
Sartorius Minisart™ SRP Syringe Filters: Nonsterile, Small Spike Outlet
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Supplier: Sartorius 17559Q
Description
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Minisart SRP units with a clean and chemically inert PTFE membrane. For solvents such as acetone, dimethylformamide and DMSO, or for aggressive aqueous liquids. Minisart SRP15 with small spike outlet is recommended for filtration of narrow-necked vials.
- Sample cleaning
- Particle removal
- Easy to handle
- Proven quality
- 100% tested during manufacture
Spécifications
Single-use | |
Syringe | |
0.45 μm | |
Non-sterile | |
Small spike | |
Syringe Filter | |
15 mm |
Syringe Filter | |
PTFE | |
0.5 to 15 mL | |
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. | |
500/Pk. | |
15 mL |
Promotions
-
Sartorius Corporation
,
Carl Zeiss Inc
Obtenez 1000 $ de produits à l’achat de pipettes
Dépensez 1 500 $ en pipettes Sartorius et obtenez 1 000 $ en produits supplémentaires Sartorius.Expire: 06/30/26 Redemption Only