Learn More
Sartorius Minisart™ GF Syringe Filters
Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.
$127.47 - $1565.27
Spécifications
Color | Opaque |
---|---|
Disposable | Single-use |
Filter Type | Syringe Filter |
For Use With (Equipment) | Syringe |
Material (Membrane) | Glass Fiber |
Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantité | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantité | ||||||
14-555-337
|
Sartorius
17824R |
1000/Cs. |
caisse de 1000 chaque for $1,565.27
|
|
Vous avez déjà un compte ? Connectez-vous pour voir vos prix et disponibilités. Nouveau ici ? Inscrivez-vous dès aujourd'hui ! |
|||||
14-555-336
|
Sartorius
17824Q |
500/Cs. |
caisse de 500 chaque for $1,002.90
|
|
Vous avez déjà un compte ? Connectez-vous pour voir vos prix et disponibilités. Nouveau ici ? Inscrivez-vous dès aujourd'hui ! |
|||||
14-555-335
|
Sartorius
17824K |
50/Pk. |
paquet de 50 chaque for $127.47
|
|
Vous avez déjà un compte ? Connectez-vous pour voir vos prix et disponibilités. Nouveau ici ? Inscrivez-vous dès aujourd'hui ! |
|||||
Description
Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.
Fast, reliable clarification or prefiltering- Contains a glass fiber filter with a retention efficiency of 98% for 1.2μm spherical particles
- Ideal for many lab applications:
- When highly impure solutions are to be clarified
- When a prefilter is needed for a 0.2μm or 0.45μm microbiological syringe filter (sold separately)
- Medical acrylic housing is almost free of leachables and extractables
- Reliably filters small volumes with no leakage
- Female luer lock inlet with a male luer lock outlet
- Complete, ready-to-connect filter units are easy to handle
- Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) and non-sterile options
Spécifications
Opaque | |
Syringe Filter | |
Glass Fiber | |
1 to 200 mL | |
5.16 cm2 | |
MBS | |
Male Luer Lock | |
4.5bar | |
200 mL |
Single-use | |
Syringe | |
0.7 μm | |
Non-sterile | |
0.1 mL | |
Female Luer Lock | |
Bulk | |
Syringe Filter |