Learn More
Restek™ Rtx-65 Capillary Columns
General-purpose, fused silica columns for phenols, fatty acids, triglycerides.
Supplier: Restek™ RK17038
Description
The Rtx-65 phase contains the high phenyl content to improve separation of aromatic compounds through increased phase-analyte interaction. A unique polarity makes these columns ideal for a variety of analyses, from phenols to FAMEs. Rtx-65 columns elute FAMEs according to equivalent chain length, similar to bonded Carbowax columns, but the Rtx-65 phase does not suffer the thermal stability limitations of other polar stationary phases.
- Mid- to high-polarity phase
- Crossbond™ diphenyl dimethyl polysiloxane
- Confirmation column for EPA Method 604 phenols
- Produces a different elution order compared to the primary Rtx-5 column
- Temperature Range: 50° to 300°C
Order Info
Custom lengths and film thicknesses available.
Spécifications
| 0.25 mm | |
| Rtx™-65 | |
| Phenols Analysis, Fatty Acid Analysis | |
| 50°C to 280/300°C | |
| 30 m | |
| Mid to high polar |
| G17 | |
| 350°C | |
| 0.5 μm | |
| 0.5 μm | |
| Stainless Steel | |
| Fused Silica |