Learn More
Restek™ Rtx-65 Capillary Columns
General-purpose, fused silica columns for phenols, fatty acids, triglycerides.
$1141.55 - $2053.87
Specifications
| USP Type | G17 |
|---|---|
| Max. Temperature | 350°C |
| Material | Stainless Steel |
| Polarity | Mid to high polar |
| Coating | Fused Silica |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Particle Size | Temperature Range | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Particle Size | Temperature Range | Price | Quantity | ||
06710314
|
Restek™
RK17020 |
15 m | 0.25 mm | 0.25 μm | 50°C to 300°C |
Each for $1,141.55
|
|
||
06710317
|
Restek™
RK17023 |
30 m | 0.25 mm | 0.25 μm | 50°C to 300°C |
Each for $1,809.68
|
|
||
06710318
|
Restek™
RK17024 |
30 m | 0.32 mm | 0.25 μm | 50°C to 300°C |
Each for $1,912.68
|
|
||
06710324
|
Restek™
RK17039 |
30 m | 0.32 mm | 0.5 μm | 50°C to 280/300°C |
Each for $1,813.40
|
|
||
06710323
|
Restek™
RK17038 |
30 m | 0.25 mm | 0.5 μm | 50°C to 280/300°C |
Each for $1,804.57
|
|
||
06710328
|
Restek™
RK17052 |
15 m | 0.53 mm | 1 μm | 50°C to 250/270°C |
Each for $1,301.58
|
|
||
06710331
|
Restek™
RK17055 |
30 m | 0.53 mm | 1 μm | 50°C to 250/270°C |
Each for $2,053.87
|
|
||
06710330
|
Restek™
RK17054 |
30 m | 0.32 mm | 1 μm | 50°C to 260°C |
Each for $1,912.68
|
|
||
06710329
|
Restek™
RK17053 |
30 m | 0.25 mm | 1 μm | 50°C to 260/280°C |
Each for $1,804.57
|
|
||
Description
The Rtx-65 phase contains the high phenyl content to improve separation of aromatic compounds through increased phase-analyte interaction. A unique polarity makes these columns ideal for a variety of analyses, from phenols to FAMEs. Rtx-65 columns elute FAMEs according to equivalent chain length, similar to bonded Carbowax columns, but the Rtx-65 phase does not suffer the thermal stability limitations of other polar stationary phases.
- Mid- to high-polarity phase
- Crossbond™ diphenyl dimethyl polysiloxane
- Confirmation column for EPA Method 604 phenols
- Produces a different elution order compared to the primary Rtx-5 column
- Temperature Range: 50° to 300°C
Order Info
Custom lengths and film thicknesses available.
Specifications
| G17 | |
| Stainless Steel | |
| Fused Silica |
| 350°C | |
| Mid to high polar |