missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1301 Capillary Columns, G43 Equivalent
For residual solvents, alcohols, oxygenates, and volatile organic compounds
Supplier: Restek™ RK16008
Description
- One of the best cyanosiloxane bonded stationary phases available
- No other column manufacturer provides lower bleed, longer lifetimes, or better inertness
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed
Order Info
Custom lengths and film thicknesses available.
Spécifications
| 0.25 mm | |
| Rtx™-1301 (G43) | |
| Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis | |
| -20°C to +280°C | |
| 30 m | |
| Low to mid polar |
| G43 | |
| 350°C | |
| 0.1 μm | |
| 0.1 μm | |
| Stainless Steel | |
| Fused Silica |