missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SCX-NP10 Strong Cation Exchange Column, 10 μm Particle Size, PEEK
Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.
Supplier: MilliporeSigma™ Supelco™ Z777138
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Spécifications
| 2.1 mm | |
| 10 μm | |
| Nonporous | |
| Proteomix | |
| Cation Exchange | |
| Cation Exchange |
| 25 cm | |
| 2.0 to 12.0 | |
| Sulfonic Acid | |
| Spherical PS-DVB/Sulfonic Acid Phase | |
| PEEK |
Proteomix is a registered trademark of Sepax Technologies