missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SCX-NP10 Strong Cation Exchange Column, 10 μm Particle Size, PEEK
Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.
$1390.93 - $3212.83
Specifications
| Particle Size | 10 μm |
|---|---|
| pH | 2.0 to 12.0 |
| Pore Size | Nonporous |
| Stationary Phase | Sulfonic Acid |
| Product Line | Proteomix |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111007578
|
MilliporeSigma™ Supelco™
Z777137 |
5 cm | 2.1 mm |
Each for $1,390.93
|
|
||||
|
111006220
|
MilliporeSigma™ Supelco™
Z777138 |
25 cm | 2.1 mm |
Each for $3,212.83
|
|
||||
|
111007579
|
MilliporeSigma™ Supelco™
Z777139 |
5 cm | 4.6 mm |
Each for $1,390.93
|
|
||||
|
111006362
|
MilliporeSigma™ Supelco™
Z777140 |
25 cm | 4.6 mm |
Each for $2,977.69
|
|
||||
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 10 μm | |
| Nonporous | |
| Proteomix | |
| Cation Exchange | |
| Cation Exchange |
| 2.0 to 12.0 | |
| Sulfonic Acid | |
| Spherical PS-DVB/Sulfonic Acid Phase | |
| PEEK |
Proteomix is a registered trademark of Sepax Technologies